1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Flame Resistant & Arc Flash Clothing
Women's Flame Resistant Long Sleeved T-Shirt, 3494, Navy Blue Hi-Vis Yellow

Women's Flame Resistant Long Sleeved T-Shirt, 3494, Navy Blue Hi-Vis Yellow


Select
See all variants from
£159.99

Inc VAT (20%)


See all variants from £159.99

Description

A long sleeved t-shirt with a feminine cut made of a robust fabric with highly protective properties and in high-visibility Class 1. Its soft, outstanding comfort helps make this a virtually unbeatable garment. Certified under the EN 1149-5 and EN ISO 20471 standards, Class 1. EN ISO 11612 A1, B1, C1, E1, F1. IEC 61482-2, Class 1. ATPV: 13. ·1 cal/cm²

Feature Attributes

Colour:

Navy Blue/Hi-vis Yellow

Product Type:

T-Shirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome