1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Flame Resistant & Arc Flash Clothing
WX3 FR Modaflame Knit Sweatshirts

WX3 FR Modaflame Knit Sweatshirts


Select
See all variants from
£69.99Inc VAT (20%)

See all variants from £69.99

Description

This WX3 sweatshirt is ideal for workers exposed to heat in their working environment. Features on this garment include zipped collar ribbed hem and cuffs, making it comfortable and easy to wear.

• Inherent flame resistant qualities will not diminish with washing
• Protection against radiant, convective and contact heat
• High cotton content for superior comfort
• Ribbed cuffs for added comfort
• Ribbed hem for a comfortable fit
• Outstanding colour fastness and shrinkage results
• Anti-static
• 40+ UPF rated fabric to block 98% of UV rays
• CE certified

See full description

Feature Attributes

Colour:
Black
Fit:
Regular
Material:
Cotton
Type:
Sweatshirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome