Bumpon Set 017 Transparent and Black (CA-700)

Bumpon Set 017 Transparent and Black (CA-700)

Order Code: ZT5135736S

£129.99 Inc VAT (20%)


Description

Over 700 self-adhesive rubber protective
pads and bumper stops in practical set
With a helpful selection chart
Apply easily due to 3M pressure sensitive adhesives
Reduces vibration and noise
Surface scratch and stain resistant
Offers high skid-resistance
Plasticiser free with a polyurethane composition

Suggested Applications
Use almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise could be a problem for your product.
Vibration dampening bumper and skid resistant feet for furniture and devices
Impact absorbing bump stops for cabinet doors and drawers.

See full description
Specifications for Bumpon Set 017 Transparent and Black (CA-700)
  • Colour
    Transparent
    Black
  • Product Type
    Bumper Stops
  • Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome