Inc VAT (20%)
Available to purchase with two different messages, these heavy-duty A-boards are the cost-effective way of alerting personnel on-site of potential hazards or to provide information. The products are easily transportable due to the integral carry handle built into the frame and the foldable nature of the products. Both sides deliver a highly visible message to warn of potential hazards with a bold black text and a yellow background. Manufactured in the UK from resilient polypropylene.
Features and Benefits
• Double sided with the same message displayed on either side to warn personnel from both directions
• Constructed from robust polypropylene which makes for a long-lasting product
• Highly visible yellow and black design gives oncoming people ample time to see the hazard sign
• Has the ability to fol flat for easy storage and transportation
• Designed and manufactured in the UK
• Integrated handle makes moving the product to the necessary area easy
Typical Applications
• Industrial
• Institutional
• Offices
• Warehouses
Sign Type:
Site Safety
Primary Colour:
Yellow
Overall Height:
620 mm
Legend/Symbol Colour:
Black
Overall Width:
200 mm
Material:
Polypropylene
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy