No Entry Sign - 430mm - 549.10.125

Order Code: ZT1255189P

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

PROline Floor Sign - 430mm - No Entry. Good signage in the workplace reduces accidents and provides visual reminders to staff. PROline Floor Signs are manufactured in high quality, slip resistant vinyl and are extremely durable. Suitable for indoor use on floors, walls and any sealed surface. Strong self-adhesive backing for quick, hassle free installation.
Please Note: The product can be delivered to UK mainland only.

Specifications for No Entry Sign - 430mm - 549.10.125
  • MFR Part No.
    549.10.125
  • Material
    Slip Resistant Vinyl
  • Type
    Floor Sign
  • Width
    430mm
  • Colour
    Red/White
  • Additional Features
    Highly Visible
  • Mounting Type
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome