40 x Carpet Tiles 10m2 - Storm Blue

40 x Carpet Tiles 10m2 - Storm Blue

Order Code: ZT5363689S

£99.99 Inc VAT (20%)
£109.999% off


Description

Transform any room with these sleek storm blue carpet tiles! With limitless layout options you can quickly refresh your space with a touch of modern sophistication. Combine shades for striking patterns or stick to a solid blue for a clean cohesive look. These adaptable tiles are ideal for various spaces from home offices to lounges. Plus no need to stress over spills or wearsimply replace a single tile rather than the entire floor making them a smart long-lasting choice. Installation is a breeze; lay the tiles loosely or secure them with adhesive. Each pack includes 40 tiles each measuring 50cm x 50cm covering a generous 10 square meterssaving both time and money compared to traditional carpet. Made from soft durable 100% polypropylene these tiles are stain-resistant easy to clean and built for heavy use. The bitumen backing provides anti-slip stability noise reduction and protects underlying floors. Add a stylish calming effect to any room with these versatile tiles! Product Features: * Hard-wearing quality carpet * Easy to install and transport * Modern Storm Blue * 10m coverage Specifications: * Colour: Storm Blue * Quantity Per Pack: 20 * Floor Coverage Per Pack: 5m * Number of Packs: 2 * Total Floor Coverage: 10m * Dimensions Per Tile: 50cm (L) x 50cm (W) * Weight: 40kg * Material: Polypropylene

See full description
Specifications for 40 x Carpet Tiles 10m2 - Storm Blue
  • Colour
    Storm Blue
  • Material
    100% Polypropylene
  • Product Type
    Carpet Tiles
  • Size
    50cm x 50cm
  • Weight
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome