Polypropylene Floor Tile

Polypropylene Floor Tile


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

Heavy-duty floor tiles made from 100% polypropylene ideal for customising any garage or workshop environment. Tiles click together easily without the need for tools. Treadplate finish provides an anti-slip and durable surface. Floor tiles sold in a pack of nine, covering 1.44m². Edging and corner pieces sold separately.

Feature Attributes

Weight:
5.58 kg
Pack Quantity:
9
Thickness:
18 mm
Floor Coverage:
1.44 m
Tile Size:
400 x 400 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome