9598/2 Hydroflex Gel Cork Insole Size 5

9598/2 Hydroflex Gel Cork Insole Size 5

Order Code: ZT1179463X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

Uvex hydroflex gel positioned directly under the heel providing optimal cushioning and comfort. The hydroflex gel absorbs shock by up to 75-80% which is produced when the heel strikes the ground during walking. Helps reduce fatigue when walking or standing for any length of time. Breathable natural cork footbed with excellent sweat absorption properties. Active coal in the insole helps neutralise foot odour. Antistatic.

Specifications for 9598/2 Hydroflex Gel Cork Insole Size 5
  • Colour
    Brown
  • Series
    Hydroflex
  • Gender
    Unisex
  • Product Type
    Insole
  • Material
    Gel
    Cork
  • Size
    5
  • MFR Part No.
    9598-238
  • Features
    Sweat-absorption
Product Reviews -
4 years ago by ROBIN
2nd pair i've purchased of these insoles.Well made and nice and comfy.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome