Inc VAT (20%)
Extremely durable polyester laces. Available in four lengths.
Features & Benefits
- Polyester is an extremely durable material.
Certifications
nan
Material Info
- 100% polyester
- Weight: nan
- Quality Remark: nan
Colour:
Black/Black
Gender:
Unisex
Width:
80 mm
Material:
100% Polyester
Length:
150 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy