1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Footwear Accessories
Insoles

Insoles


Select
See all variants from
£15.99

Inc VAT (20%)

Up to 4% off

See all variants from £15.99

Description

An anatomically shaped insole that offers extra support to the foot creating extra stability and reducing fatigue.Dry Feet: absorbs 3 times its own weight.Breathability: superior ventilation so dries quicklyOdour Control: 30% better than regular insolesEnergy absorption: Up to 100% better in comparison to regular insolesStays in shape and in place during the entire lifetimeESD/Anti-static certifiedHeel energy-absorption reduces the impact of every stepMetatarsal support to follow the natural shape of the footArch support to create extra stability

Feature Attributes

Width:

140 mm

Height:

30 mm

Weight:

100 g

Length:

350 mm

Material:

Polyether Polyol (Poliyou)

Fitting Method:

Standard

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome