Gas Cylinder Cupboard, As Trolley, Max. Load 500 Kg, Solid Rubber Tyres

Gas Cylinder Cupboard, As Trolley, Max. Load 500 Kg, Solid Rubber Tyres

Order Code: ZT2714061S

£2,099.99 Inc VAT (20%)


Description

Gas cylinder cupboard, as trolley, max. load 500 kg, solid rubber tyres. Supplied = assembled. External height = 1800 mm. External width = 1150 mm. External depth = 740 mm. Material = wire mesh. Colour = light blue RAL 5012. Number of doors = 2 pcs. Internal height = 1470 mm. Internal width = 1010 mm. Internal depth = 665 mm. Max. load = 500 kg. Finish = powder coated. Lock type = cylinder lock. Wheel diameter = 200 mm. Weight = 126 kg. Place of use = indoor and outdoor use. Product type = gas cylinder cupboards. Max. load 500 kg. Secure storage. Powder coated, light blue RAL 5012. Two hinged doors with common key cylinder lock. 2 swivel castors and 2 fixed castors, solid rubber tyres, wheel 200 mm. Swivel castors with double stops. Identical locks for all gas cylinder cupboards, differing locks on request. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Gas Cylinder Cupboard, As Trolley, Max. Load 500 Kg, Solid Rubber Tyres
  • Material
    Wire Mesh
  • Product Type
    Gas Cylinder Cupboards
  • Finish
    Powder-Coated
  • Colour
    Flame Red
  • Supplied
    Assembled
  • Applications
    Indoor and Outdoor Use
  • Weight
    126kg
  • Internal Height
    1470mm
  • External Height
    1800mm
  • External Width
    1150mm
  • Lock Type
    Cylinder Lock
  • Number of Doors
    2
  • Load Capacity
    500kg
  • Internal Width
    1010mm
  • Wheel Diameter
    200mm
  • External Depth
    740mm
  • Internal Depth
    665mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome