1. Safety/
  2. Site Safety/
  3. Safety Storage/
  4. Gas Cylinder Storage
Gas Cylinder Wall Brackets

Gas Cylinder Wall Brackets


Select
See all variants from
£45.99Inc VAT (20%)

See all variants from £45.99

Description

With a tubular steel design with epoxy coated steelwork and bright zinc plated, galvanised chains for securing cylinders, these products are ideal for keeping your gas cylinders securely in place. Available to purchase to store 2 or 3 cylinders, both products are suitable for cylinders up to 280mm in diameter. Wall fixings are supplied separately, as are the gas cylinders themselves.

Features and Benefits
• Frame is coated in an epoxy powder coating for additional protection against corrosion as well as wear and tear
• Cylinders are secured by the galvanised chain which offers a firm and secure hold
• Tubular steel design is highly durable and ensures the safe storage of your cylinders
• Available in two sizes to suit your needs, one product holds two cylinders and one holds three cylinders

Typical Applications
• Welding
• Gas Welding

See full description

Feature Attributes

Product Type:
Cylinder Wall Brackets
Height:
40 mm
For Use With:
Cylinders up to 280mm
Depth:
155 mm
Frame Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome