1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
19 Tegera Split Grain Cowhide Gloves

19 Tegera Split Grain Cowhide Gloves


Select
See all variants from
£12.47Inc VAT (20%)

See all variants from £12.47

Description

Designed for heavy-duty applications in warm environments and harsh conditions, these fully lined yellow welders' gloves are made from top quality material. Reinforced with heat-resistant thread, these gloves are flame retardant with an extended cuff for enhanced protection.

Features and Benefits
• Withstands contact heat up to 100°C for enhanced safety and protection
• Reinforced seams for product durability and longevity
• 180° elastication for flexibility and reduced hand fatigue

Typical Applications
• Mining
• Metalwork
• Automotive

Standards
• CE Category III
• EN 388:2016 3.1.4.3.X.
• EN 420:2003 + A1:2009
• EN 407:2004 4.1.3.1.4.X.
• EN 12477:2001 + A1:2005
• EN 1149-2:1997 R:26, 138x10⁶Ω

See full description

Feature Attributes

Material:
Cowhide
Series:
Tegera®
Colour:
Yellow
Standards Met:
EN 388, 2016 3.1.4.3.X,EN 407, 2004 4.1.3.1.4.X,EN 420, 2003 + A1, 2009,EN 1149-2, 1997 R, 26, 138x10⁶Ω,EN 12477, 2001 + A1, 2005

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome