34-824 MaxiFlex Active Knit Wristnbr Palm Coated Gloves SZ-8

34-824 MaxiFlex Active Knit Wristnbr Palm Coated Gloves SZ-8

Order Code: ZT3293602S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.598%


Description

The 34-824 MaxiFlex Active gloves are designed to nourish and protect hands, perfect for users with dry or cracked skin. Infused with aloe vera and vitamin E, they provide continuous moisturization during tasks. They offer robust abrasion, cut, tear, and puncture resistance whilst presenting an ultra-thin design. They offer exceptional levels of dexterity and touch sensitivity yet have double the mechanical resistance of most standard nitrile foam gloves.

Features and Benefits
• Flexible, resilient work gloves for light handling applications
• Delivers a 'well-being effect'
• Features aloe vera and vitamin E to ease skin irritability
• Provides reduced hand fatigue and excellent dexterity for precise tasks in dry environments

Typical Applications
• Manufacturing
• Engineering
• Construction

Standards Met:
• EN 420: 2003 + A1: 2009
• EN 388: 2016

See full description
Specifications for 34-824 MaxiFlex Active Knit Wristnbr Palm Coated Gloves SZ-8
  • Size
    8
  • MFR Part No.
    34-824
  • Colour
    Turquoise
  • Series
    34-824 Maxiflex Active
  • Coating
    NBR (Nitrile Butadiene Rubber)
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome