1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
CAT I Fourchette General Handling Gloves, Pack of 12
0
1

CAT I Fourchette General Handling Gloves, Pack of 12


Select
See all variants from
£5.99Inc VAT (20%)

See all variants from £5.99

Description

These Category I gloves are a blend of cotton and polyester for a breathable and flexible solution to general handling. Designed for a close fit, these gloves offer excellent dexterity, making them perfect for light handling and assembly tasks.

Features and Benefits
• Sewn wrists for a comfortable fit
• Lightweight and breathable for comfort during prolonged wear
• Fourchette style fingers and inset thumb provide increased comfort and enhanced fit

Standards
• CE Category I

Notes
• Suitable for hand washing only
• Available in men's size 10 and women's size 8

See full description

Feature Attributes

Liner Material:
Interlock Cotton
Coating:
Uncoated
Colour:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome