Contractor's Standard Chrome Rigger Gloves

Contractor's Standard Chrome Rigger Gloves


Select
£1.79 Inc VAT (20%)


See all variants from £1.79

Description

Contractor's Standard Chrome Rigger Gloves with 2 inch safety cuffs, cotton backs and chrome leather palms.

Features and Benefits
• Additional protection on the finger tips and knuckles for increased durability

Notes
• Store in dry conditions away from direct heat and sunlight
• If the gloves become damaged they should be replaced
• To ensure best performance and longevity remove all contaminants after use

Standards
Complies to EN420

See full description

Feature Attributes

Coating:
Leather
Colour:
White,Blue
Liner Material:
Cotton
Product Reviews -
6 months ago by Lesley
Difficult to find rigger gloves this large that fit, but these do. Would definitely recommend them. Good price.

3 years ago by Peter
great, prompt and accurate

4 years ago by CLIFFORD
All the same good quality and good price,

5 years ago by Rodney
Absolutely fine, exactly what I expected as I've bought these several times before although not from Zoro. So in summary fully satisfied with one item out of the three I ordered, one too small and the other disappeared in the delivery chain - I presume stolen.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome