Knitted Wrist Cotton Drill Gloves - Size 10
0
1
2

Knitted Wrist Cotton Drill Gloves - Size 10

Order Code: ZT1177082X

£3.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These interlocked cotton drill gloves are ideal for handling delicate products during picking or handling. Lightweight and breathable, they are also suitable for wearing as a liner glove for added insulation.

Features and Benefits
• Knit wrist style cuff delivers maximum comfort
• Elasticated cuff provides a secure fit and prevents the ingress of dirt
• Lightweight for comfortable wear and natural movement
• 12 Pack

Standards
• CE Category I

See full description
Specifications for Knitted Wrist Cotton Drill Gloves - Size 10
  • Colour
    White
  • Coating
    Uncoated
  • Liner Material
    Cotton
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome