Nitrex 285Rp Purple/Black Sandy Nitrile Coated Gloves


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Designed to help sustain our planet, certified to OEKO-TEX® STANDARD 100 and delivered in plastic-free packaging
The 15 gauge sustainable seamless liner is made from 54% recycled polyester yarn, committed to Net Zero and reducing our carbon footprint
Ultralight duty liner offers excellent dexterity and flexibility to reduce hand fatigue. NitreGrip® Technology provides an assured grip in dry, wet or oily conditions
The sandy nitrile coating is resistant to oils and grease acting as a physical barrier. In addition, the sandy nitrile gives exceptional grip in dry, wet and oily environments
Touch screen compatible without having to remove the gloves and put hands at risk of injury

High Grip Seamless Touchscreen Work Gloves | Nitrex 285RP
Unigloves' Nitrex series provides exceptional protection against various high risk hazards, including cuts, tears, abrasions, harmful chemicals, extreme temperatures, and more. The durable design and adaptability of Nitrex gloves make them the ultimate hand safety solution for any workplace.

In keeping with the increasing concern of our clients for both the environment and workers' wellbeing, Unigloves has introduced the Nitrex Sustainable Range; to lead the way in sustainable hand protection solutions without compromising worker safety. The entire line is certified to OEKO-TEX® STANDARD 100., ensuring that our reusable, sustainable gloves are free from substances that could harm workers' health.

Sustainability is a top priority at Unigloves, and we have teamed up with Ecologi to fulfil our sustainability goals. We believe that safety, durability, and sustainability are equally important, to both our organisation and our customers. Our Nitrex Sustainable Range demonstrates our dedication to protecting both workers' hands and the environment. By selecting Unigloves' Nitrex Sustainable Range, you can rest assured that you are not only promoting worker health and safeguarding against injury, but also contributing to a greener future.

User benefits:
Designed to help sustain our planet
Committed to achieving Net Zero
Featuring Unigloves NitreGrip Technology
Certified to OEKO-TEX® STANDARD 100
15 gauge sustainable seamless liner; RCS Accredited
Sandy nitrile palm coating
Touch screen compatible
With NitreGrip Technology, these gloves provide a reliable grip in dry, wet, or oily environments, making them the perfect solution for grip and performance.

Nitrex 285RP includes a seamless 15 gauge liner that delivers excellent dexterity and flexibility, effectively reducing hand fatigue during prolonged use. To further protect workers' hands throughout the workday, the touchscreen compatible feature of these gloves enables workers to efficiently operate touchscreen devices for tasks like inventory management and order processing without removing their gloves. This feature ensures your workplace maintains productivity without sacrificing hand safety.

But Nitrex 285RP gloves don't just protect hands, they also protect the planet. Featuring a sustainable 54% recycled polyester yarn liner, Nitrex 285RP gloves help reduce our carbon footprint by 15.4 grams per pair. We are dedicated to achieving our sustainability goals and assisting you in achieving yours, which is why we have partnered with Ecologi. By choosing Nitrex 285RP gloves, you can have peace of mind knowing that you're not only safeguarding your workers' hands but also contributing to a more sustainable future.

Nitrex 285RP gloves are independently certified by OEKO-TEX® STANDARD 100 ensuring they're free from harmful substances. With RCS (Recycled Claim Standard) certification, you can rely on our dedication to producing products containing recycled materials without compromising comfort, performance, or safety.

Sectors and applications
As the UK and Europe’s leading safety glove manufacturer, Unigloves is dedicated to fulfilling your workplace's safety requirements while supporting your sustainability targets and enhancing your employees' overall health and wellbeing. Bearing this in mind, we have crafted the Nitrex 285RP sandy nitrile gloves, which have undergone rigorous design, production, and testing processes to ensure resilience, comfort, sustainability, and the elimination of harmful substances.

Our Nitrex 285RP High Grip Seamless Touchscreen Work Gloves are ideal for use in the following sectors:

Automotive
Automotive Aftermarket
Industrial
Transport
Warehousing
Logistics
Utilities
Construction
Engineering
General Maintenance
Waste Management
Some of the applications these seamless gloves are particularly suited to include:

Component handling: Nitrex 285RP purple and black grip gloves, featuring a sandy nitrile palm coating, provide exceptional durability and grip, making them ideal for handling components throughout the manufacturing and disposal process. These seamless gloves ensure maximum hand safety during component handling tasks, safeguarding workers from rough or abrasive materials.

Construction: For construction applications, Nitrex 285RP seamless gloves offer excellent resilience and grip, ensuring hands stay protected while handling various materials, tools, and equipment. The sandy nitrile palm coating enhances grip, making these touchscreen work gloves perfect for construction tasks, while providing superior hand protection.

General Assembly: Nitrex 285RP touch screen gloves are ideal for general assembly tasks, where workers are responsible for assembling various product parts. With their sandy nitrile coated palms, these gloves offer an impressive level of dexterity and durability, ensuring hands stay safe while assembling components efficiently.

Electronics: In the electronics industry, Nitrex 285RP safety gloves provide reliable protection and grip for handling delicate electronic components and devices. The gloves ensure worker safety during tasks such as soldering, wiring, and circuit board assembly, helping to maintain product quality and prevent damage. Additionally, the seamless design helps reduce hand fatigue and irritation.

Automotive Engineering and Repair: Nitrex 285RP palm gloves are perfect for automotive engineering and repair tasks, offering outstanding durability and grip for working with vehicle components, tools, and machinery. The sandy nitrile palm coating ensures hands remain protected during all automotive related processes, while the touchscreen compatibility allows for seamless interaction with devices.

Other applications that Nitrex 285RP sandy nitrile palm gloves are ideally suited to include scaffolding, tiling, and packaging.

The Nitrex 285RP sandy nitrile gloves are suitable for a wide range of industries and applications, providing reliable protection for workers while promoting environmental initiatives. By opting for Nitrex 285RP gloves, you are not only making a conscientious decision for employee safety but also contributing to a cleaner, more sustainable world. Count on Unigloves to help you achieve your workplace safety goals and sustainability ambitions while prioritising the health and welfare of your workers.

Colour
Black, Purple
AQL (Freedom from Holes)
Palm Thickness (mm)
Finger Thickness (mm)
External Surface
Microroughened
Design
Hand specific
Cuff Type
Knitted
Sterile
No
Latex-Free
No
Powder-Free
Yes
Accelerator-Free
No
Silicone-Free
No
Phthalate-Free
Yes
Tested for Use with Chemotherapy Drugs
No
Anti-static
No
Touchscreen compatible
Yes
Gauge
15
Liner Material
Polyester, Recycled Polyester
Coating Type
Nitrile (Sandy)
Coating Coverage
Palm Coated
Food Approved
No
NitreGrip®
Yes
NitreGuard®
No
Sanitized Treated
No
Hydrophobic
No
Reinforced
No
Impact Protection

See full description

Feature Attributes

Gauge:
15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome