Sheild 2 Household Rubber Gloves

Sheild 2 Household Rubber Gloves


Select
Select
£0.69 Inc VAT (20%)


See all variants from £0.69

Description

The Latex Rubber Household Glove is a must-have for customers seeking reliable hand protection during household chores. With vibrant colour options and sizes ranging from small to extra large, these gloves add a touch of fun to cleaning while ensuring a comfortable and secure fit. Designed for various applications, from kitchen cleaning to dishwashing, the latex rubber construction provides durability and flexibility. These gloves act as a protective barrier against moisture, chemicals, and dirt, keeping hands dry and shielded during cleaning activities.

Features and Benefits
• Easy donning, removal, and sweat absorption
• Latex primary coating polymer for reliability
• Rolled cuff for extra strength and prevention of liquid rollback
• Tested in compliance with EU Regulation No 10/2011 for Food Contact
• Reusable gloves meeting high standards for safety and hygiene in various applications

Typical Applications
• Domestic
• Professional kitchens
• Janitorial

Standards
• PPE CAT I
• EN 420:2003+A1:2009

See full description

Feature Attributes

Coating:
Latex Rubber
Liner Material:
Flock
Series:
Shield®
Product Reviews -
4 months ago by Lois
Ok but thinner than Marigold which I usually use.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome