Stocbl Premium Bleached Stockinette Gloves (PR)

Stocbl Premium Bleached Stockinette Gloves (PR)

Order Code: ZT3946892S

£0.83each Inc VAT (20%)
£4.15 minimum order value
QuantityPriceDiscount
1 - 49£0.830%
50 - 99£0.803.5%
100 - 199£0.768.5%
200 - 499£0.7312%
500 +£0.7015.5%

Minimum order quantity: 5.
Order by 12pm, get it Tomorrow

Description

These high-quality bleached stockinette gloves are designed for minimal risk applications, such as very light handling. Suitable for use as a glove liner as well as worn alone, they make lightweight and comfortable hand protection.

Features and Benefits
• Designed with an open cuff for easy donning
• Fourchette style for optimal comfort
• Protects against a range of minimal risk hazards

Typical Applications
• Glove liner
• Product protection
• Very light handling in dry conditions

Standards
• CE Category I

See full description
Specifications for Stocbl Premium Bleached Stockinette Gloves (PR)
  • MFR Part No.
    STOCBL
  • Colour
    White
  • Coating
    Uncoated
  • Size
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome