1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
Tegera Nitrile Dip Nylon Gloves Grey/Black

Tegera Nitrile Dip Nylon Gloves Grey/Black


Select
See all variants from
£4.19Inc VAT (20%)

See all variants from £4.19

Description

These all-round work gloves offer superior grip, flexibility, and comfort, ideal for precise tasks in oily or wet environments. The nitrile-coated palm with dots ensures a secure grip, while the knit wrist section keeps dirt away. They are soft, comfortable, and provide good fingertip feel and freedom of movement. Being oil- and water-repellent they can withstand contact heat up to 100°C for 15 seconds, making them perfect for handling small items and performing various industrial, construction, and mechanical tasks.

Features and Benefits
• Superior grip with nitrile-coated palm
• Flexible and comfortable knitted design
• Oil- and water-repellent palm
• Knit wrist section keeps dirt out
• Good fingertips feel and freedom of movement
• Withstands contact heat up to 100°C for 15 seconds

Typical Applications
• Industrial
• Construction
• Mechanical

Standards Met:
• EN 407 (Heat protection), OEKO-TEX® STANDARD 100, Cat. II, EN 388 (Mechanical), EN 420 (worker gloves), CE approved

See full description

Feature Attributes

Liner Material:
Nylon
Coating:
Nitrile
Colour:
Black,Grey
Series:
884A Tegera®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome