T-Mech Rotary Spreader
0
1
2
3
4
5

T-Mech Rotary Spreader

Order Code: ZT3960868S

£69.99 Inc VAT (20%)


Description

Fertilise your lawn in no time, using the T-Mech rotary spreader. With 10 variable settings, you can control flow of fertilisers, seed or salt with ease!

With an extra-large hopper capacity of 25kg and large wheels, sloping lawns are no problem for this heavy duty spreader. This rotary spreader does not stop at distributing fertiliser, it can even be used to distribute fine grit during winter!

Product Features:


* T-Mech rotary spreader with an extra-large hopper capacity of 55lbs/25kg.
* FREE rain cover & FREE gloves included.
* 10 variable settings to control flow of fertiliser, seed or salt with ease.
* Spread width of up to 3 meters.
* Sloping lawns are no issue for the heavy duty large wide wheels.
* Heavy duty self-lubricating nylon gear.
* Can even be used to distribute fine grit during winter. Specifications:


* Brand: T-Mech
* Height: 76cm/760mm/29.9"
* Width: 46.5cm/465mm/18.3"
* Depth: 83cm/830mm/32.67"
* Product Weight: 3.98kg
* Wheel Height: 20cm
* Spread Width: Up to 3m
* Hopper Capacity: 55lbs/25kg

See full description
Specifications for T-Mech Rotary Spreader
  • Product Type
    Rotary Spreader
  • Wheel Height
    20cm
  • Hopper Capacity
    55lbs/25kg
  • Weight
    3.98kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome