1. Safety/
  2. Site Safety/
  3. Winter Safety/
  4. Ice Melt/
  5. Grit & Rock Salt Bins
Mobile Salt and Grit Bin

Mobile Salt and Grit Bin


Select
See all variants from
£219.99Inc VAT (20%)

See all variants from £219.99

Description unavailable

Feature Attributes

Capacity:
75 L
Weight:
11 kg
Overall Width:
590 mm
Depth:
435 mm
Overall Height:
1070 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome