Luxury Harness FA1010100

Luxury Harness FA1010100

Order Code: ZT1577565S

£159.99 Inc VAT (20%)


Description

Attached Elements - 2 ideally positioned chest attachment textile loops and a dorsal attachment D-Ring for fall arrest. Adaptability - Fully adjustable shoulder straps, chest strap & thigh straps. Convenience - Shoulder straps have combination buckles and thigh straps are provided with automatic buckles for easy adjustment. Web keepers on shoulder straps have been provided for easy placement of free lanyards. Ergonomics - Specially cushioned mesh net has been used for better shock absorbtion and comfort of the user. Conforms to EN361:2002

See full description
Specifications for Luxury Harness FA1010100
  • MFR Part No.
    HSFA10101
  • Length
    592mm
  • Height
    248mm
  • Weight
    2kg
  • Width
    398mm
  • Colour
    Black/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome