1. Safety/
  2. Personal Protection & Clothing/
  3. Fall Protection/
  4. Harnesses
PROTECTA Standard Vest Style Fall Arrest 1-Point Harnesses

PROTECTA Standard Vest Style Fall Arrest 1-Point Harnesses


Select
See all variants from
£71.99Inc VAT (20%)

See all variants from £71.99

Description

These vest-style sleek and modern general harnesses offer wearers reliable protection, comfort and convenience when working at height. Suitable industries for use include automotive, construction, general industry, general manufacturing, metal fabrication, mining and transportation.

Features and benefits:
-Pass through buckles
-Rear fall arrest D-ring
-Constructed from stain and water resistant webbing
-Auto-resetting lanyard keeper allows easy parking and release of snap hooks and carabiners
-Impact indicators allows the harness to be easily inspected for damage
-Anchorage points are clear and easily identified

See full description

Feature Attributes

Harness Points:
1
Body Belt:
No
Series:
Protecta® Standard
Maximum User Weight:
140 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome