1. Safety/
  2. Personal Protection & Clothing/
  3. Fall Protection/
  4. Harnesses
Titan Body Harness

Titan Body Harness


Select
See all variants from
£41.99Inc VAT (20%)
Up to 16% off

See all variants from £41.99

Description

Full-body harnesses distribute fall forces throughout the body, substantially reducing the chance of injury. In addition, the full-body harness keeps the worker suspended upright in the event of a fall and supported while awaiting rescue. Fully adjustable designs so one size fits all. Sliding back D-ring for a comfortable fit. Sub-pelvic strap keeps the wearer upright. 45mm chest strap with metal buckle. Titan™ harnesses are lightweight and manufactured from durable polyamide webbing for all day comfort and dependability. All Titan™ harnesses are CE Certified and conform to EN361 and, where necessary, EN358. They also meet applicable OSHA, ANSI and CSA standards and are rated at 310 lbs.

Feature Attributes

Body Belt:
No
Series:
Titan
Size:
One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome