An ideal solution for storing liquids, gases and solids under the CoSHH regulations.Constructed from 2.5mm thick mesh galvanised steel for ultimate durability.Mesh allows complete ventilation and visibility of what is being stored.Fitted with a strong grated floor that allows heavy items to be stored inside whilst allowing drainage into a large 290lt sump.Complete with fork pockets to allow movement on site with use of a forklift truck or pallet truck.Supplied with a removable shelf with a 120kg safe working load capacity.The door is fitted with a hasp and staple catch to allow the unit to be secured with a padlock (padlock not included) .Supplied flat packed for simple self-assembly.O/A Dims: 1215W x 1265D x 2100H mmInternal Dims: 1150W x 1200D x 1800H mmSump Cap: 290ltWeight: 215kg
Shelf Load Capacity:
120 kg
Product Type:
COSHH Cage
Material:
Galvanised Steel
Weight:
215 kg
Sump Capacity:
290lt
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy