Inc VAT (20%)
dONE
Lock Type:
Electronic Lock, 4-16 Digits
Colour:
White
Fire Rating - Digital Media:
60 min
Battery Included:
Yes - 4 x AAA
Product Type:
Lithium Battery Safe
Material:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy