1. Safety/
  2. Site Safety/
  3. Safety Storage/
  4. Hazardous Goods Storage
Double Cabinet

Double Cabinet


2 Variants From
£119.99

Inc VAT (20%)

See 2 Product Variants
£119.99

Description unavailable

Feature Attributes

Depth:

270 mm

Width:

616 mm

Height:

735 mm

Internal Width:

520 mm

Internal Height:

675 mm

Internal Depth:

238 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome