Extinguisher Container-2kg Powder (HS03)

Extinguisher Container-2kg Powder (HS03)

Order Code: ZT1196376P

£59.99 Inc VAT (20%)


Description

Extinguisher Container 2kg Powder

Specifications for Extinguisher Container-2kg Powder (HS03)
  • MFR Part No.
    106-1070
  • External Depth
    145mm
  • External Width
    210mm
  • External Height
    415mm
  • Internal Width
    185mm
  • Internal Depth
    120mm
  • Internal Height
    405mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome