Inc VAT (20%)
Introducing COSHH compliant Forma-Stor.
The new quick-assembly, modular storage units have been purpose-designed for safe storage of hazardous substances on site.
Flat-packed Forma-Stor COSHH units can be constructed in around 10 minutes and can be moved easily using built-in forklift pockets or crane lifting eyes.
Galvanised panels fasten neatly together to provide a robust, weatherproof store that can be configured in numerous ways and sizes, starting from just 1m x 2m.
Several HSE features have been carefully designed to enable contractors to meet COSHH regulations on-site.
30-min fire resistance, air vents and a fully welded sump to prevent leaks into the environment are included as standard. With theft on the increase, unrivaled security features also include 5-lever deadlocks and jemmy-proof joins.
Ticks the box for...
-modular, quick-assembly storage
-secure, fire resistant, ventilated and leak-proof storage
-COSHH-compliant storage of hazardous substances on site
Specifications:
-Heavy-duty doors with 5-lever deadlocks and jemmy-proof joins
-Available in 4 standard sizes
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy