1. Safety/
  2. Site Safety/
  3. Safety Storage/
  4. Hazardous Goods Storage
Single Cabinet

Single Cabinet


Select
See all variants from
£56.99

Inc VAT (20%)

Up to 14.5% off

See all variants from £56.99

Description unavailable

Feature Attributes

External Width:

335 mm

External Depth:

240 mm

Internal Width:

244 mm

Internal Depth:

204 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome