Moldex Silicone Half Mask


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Remains soft & stable in shape even at extreme temperatures, Lightweight, Mask body is gentle on the skin, Easy to clean and maintain, Low profile design for excellent field of vision, Use with Moldex EASYLOCK filter system that requires no additional clips or holders, All filter combinations possible, Mask body only - available in three sizes, 1 unit per box, Tested and certified to EN 140:1998

Feature Attributes

Height:
172 mm
Weight:
0.28 kg
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome