80-658 Powerflex Blue/Green Heat Resistant Gloves
0
1
2

80-658 Powerflex Blue/Green Heat Resistant Gloves


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Extreme resistance to cuts, splinters and burrs, the PowerFlex 80-658 glove protects the wearer with a triple-layer construction comprised of steel, glass fiber and Kevlar®. Extra-long cuff offers extended safety for the forearm. The PowerFlex 80-658 glove is ¾ dipped and liquid repellent, shielding the skin from unpleasant liquid solutions. Good heat contact resistance. EN407 level 2 rating means workers can safely handle warm objects. Natural rubber crinkle finish provides a firm grip. Long life makes the PowerFlex 80-658 glove a highly cost-effective solution. Heather green color helps mask dirt. Excellent washability, with no decreased comfort or fading.
Category III.
Reach Compliant.

Feature Attributes

EN407 - a. Burning Behaviour:
X
MFR Part No.:
80-658
Material:
Steel,Glass Fiber,Kevlar®
EN407 - c. Convective Heat:
X
EN407- d. Radiant Heat:
X
EN407 - f. Large Molten Metal Splashes:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome