Heatresist Heat Resistant Leather Glove

Heatresist Heat Resistant Leather Glove


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

350C heat resistant glove. Para-aramid loop pile palm and cow split leather back and cuff.

Wool/cotton fleece lining.

Length 35 cm

Recommended areas of use
Handling of hot and sharp parts
Boiler-works
Foundry
Metalworker
Maintenance
Glass
Plastic
Flue-mason
Production and sheet metal work operations

See full description

Feature Attributes

Series:
HEATRESIST
Coating:
Split Cowhide leather
Colour:
Black/Yellow/Grey
Cut Resistance Level:
D
Liner Material:
Cotton
Glove Category:
Complex Design - Category 3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome