Hot End Gauntlet Glove, Black

Hot End Gauntlet Glove, Black


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

For optimum heat protection, the Hot End Gauntlet Glove from Tilsatec® is made with unique Rhino Yarn™ technology. Designed for user comfort, this cushioned glove is ideal for extended working periods in a variety of industries.

Features and Benefits
• Ambidextrous gloves to suit everyone
• Knitted glove section for padding from repeat handling
• Extended gauntlet-style cuff protects forearms

Typical Applications
• Metal fabrication
• Aerospace
• Automotive
• Glass manufacture

Standards
• EN407 contact heat level 2
• EN388:2016 level 3 cut resistance

See full description

Feature Attributes

MFR Part No.:
Nov-28
Colour:
Black
Overall Length:
420-440 mm
EN407 - b. Contact Heat:
2
Maximum Compatible Temperature:
250 °C
EN407 - c. Convective Heat:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome