HyFlex 11-727 Work Gloves, Grey, Pack Of 12 Pairs, Size 7

HyFlex 11-727 Work Gloves, Grey, Pack Of 12 Pairs, Size 7

Order Code: ZT2695261S

£249.99 Inc VAT (20%)


Description

HyFlex 11-727 work gloves, grey, pack of 12 pairs, size 7. Supplied = assembled. Surface material = polyurethane, HPPE, nylon, Spandex. Size = 7. Colour = grey. Conforms to = EN 388:2016, EN 420:2003 + A1:2009. Area of application = car industry, machinery and equipment, metal industry, chemicals industry. Product type = cut protection gloves. EN level 4 abrasion resistance for a longer glove life. An extremely light fabric and an anatomical fit make it seem like the user is working with bare hands. Excellent tactile sensation at the fingertips and outstanding wear comfort. Excellent flexibility and fit with the highest possible level of cut protection. The new cut resistant INTERCEPT yarn was tested to ensure it complies with and exceeds current industry standards. Developed by ANSELL, this technology offers the best level of cut protection in its class while also providing comfort and flexible finger movements. The coating on the palm surface enhances the grip and extends the service life of the glove in harsh work areas. The back of the glove is actively breathing. The grey coating conceals dirt when working in areas subject to pollutants.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome