Neptune Heavy Weight Yellow Kevlar Gloves
0
1

Neptune Heavy Weight Yellow Kevlar Gloves


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Constructed from high-tech Kevlar® para-aramid short fibres, the gloves give improved sensitivity and fit. The seamless construction avoids irritation and the use of short fibres offer extra comfort. In addition the PVC dots on both sides of the glove provide sure/extra grip (specific models, see specifications). The 100% Dupont™ Kevlar® construction offers a very high cut resistance to weight ratio. The use of Terry loop technique enhances heat insulation. The resulting thicker-walled glove offers high shock absorption without losing dexterity. Thanks to the Neptune coating the glove fibres repel liquids, avoiding damage to the Kevlar® strands and extending glove life. The reinforced thumb welt increases abrasion resistance also adding to glove durability. The ambidextrous gloves are fully washable and can be re-used many times.

Applications:
-Chassis assembly, body trimming
-Inspection (picking, checking and marking)
-Metalworking & assembly operations
-Seizing structural and body parts
-Touching up

Industries:
-Automotive
-Machinery and equipment

See full description

Feature Attributes

EN407- d. Radiant Heat:
X
MFR Part No.:
70-215
EN407 - b. Contact Heat:
1
EN407 - c. Convective Heat:
X
Colour:
Yellow
EN407 - a. Burning Behaviour:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome