Silver Heat Resistant Glove

Silver Heat Resistant Glove


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Heat resistant glove up to 100C.
This glove is excellent against splashes of molten metal, and convective and radiant heat.
It has a contact temperature resistance of around 100C for up to 15 seconds.

Recommended areas of use
Protection against radiant or contact heat and Splashes of molten metal.

See full description

Feature Attributes

Colour:
Orange/Silver
Series:
Silver
Coating:
Split Cowhide leather
Liner Material:
Cotton, Wool
Features:
Heat Resistant
Glove Category:
Complex Design - Category 3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome