STR50 Strongotherm Brown Heat Resistant Gloves

STR50 Strongotherm Brown Heat Resistant Gloves


Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

Designed to handle contact temperatures of up to 100°C, these thermal protection gloves are used widely in the glass industry. Knitted for a close fit, Strongotherm gloves are high on comfort as well as safety.

Features and Benefits
• Close fit design allows for freedom of movement and good dexterity
• Ribbed knitwrist cuff gives maximum comfort and prevents catching
• Terry threads catch and hold the air to improve thermal insulation
• Wide mix of fibres produce level 3 cut protection

Standards
• CE Category III
• EN 407:2004 X.1.X.X.X.X.
• EN 388:2016 3.X.4.X.C.

See full description

Feature Attributes

EN407- d. Radiant Heat:
X
EN407 - e. Small Molten Metal Splashes:
X
Maximum Compatible Temperature:
100 °C
Coating:
Uncoated
EN407 - f. Large Molten Metal Splashes:
X
Liner Material:
Polyester,Nylon,Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome