Tegera 666 Cut & Heat Resistant Gloves, Green & Black

Tegera 666 Cut & Heat Resistant Gloves, Green & Black


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Delivering level C cut resistance, these 13 gauge gloves are made with a blend of glass fibre thread and Kevlar® fibre. Ideal for use in a range of environments, the foam grip pattern allows for confident handling, protecting hands against the risks of burns and cuts and keeping them clean and free from oil and dirt.

Features and Benefits
• Contact heat protection up to 100°C to keep hands from burns
• 13 gauge breathable liner to keep hands cool and comfortable
• Water and oil resistant neoprene coating protects against contact with liquids
• Knitwrist cuff for maximum comfort

Typical Applications
• Construction
• Machine operating
• Metalwork
• Hot material handling
• Automotive
• MRO

Standards
• CE Category II
• EN 388:2016 2.X.4.2.C.
• EN 407:2004 4.1.3.1.0.X.

See full description

Feature Attributes

Material:
Kevlar®
EN407 - f. Large Molten Metal Splashes:
X
EN407 - e. Small Molten Metal Splashes:
X
Series:
666 Tegera
Colour:
Green,Black
EN407 - a. Burning Behaviour:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome