Kids Waistcoat


Select
Select
£4.29 Inc VAT (20%)
Up to 8.5% off


See all variants from £4.29

Description

Conforms to EN 1150: 1999 (yellow and orange only).Self colour bound edges.Tear release front closure.Two reflective bands around the body and one over each shoulder.

Feature Attributes

Gender:
Kids
Material:
100% polyester
Product Type:
Waistcoat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome