Neonstars Children's Waistcoat


£3.69 Inc VAT (20%)

See all variants from £3.69

Description

Fabric: 100% Knitted Polyester Trim Colour: Royal Blue Fastener: Velcro Reflective Tape: Retromax Length: 42-57cm

Feature Attributes

Fabric Weight:
0.1 kg
Width:
30 cm
Length:
23 cm