Reflective Woven Fabric

Reflective Woven Fabric


Select
£699.99 Inc VAT (20%)


See all variants from £699.99

Description

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Reflection values of the silver trim meet the ISO 20471 requirements and the yellow trim ISO 20471 requirements for daytime conspicuity
Can be used for flame retardant protective clothing as per EN 469
Good washability in home laundering at 60�C
Can be used on delicate fabrics that can only be dry-cleaned
�Italian Republic� logo on the reflective surface for authentication


Suggested Applications

See full description

Feature Attributes

Colour:
Silver,Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome