1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Fleeces & Sweatshirts
Arc Compliant Sweatshirt
0
1

Arc Compliant Sweatshirt


Select
See all variants from
£54.99

Inc VAT (20%)


See all variants from £54.99

Description

* Fire Retardant, Anti-Static, Hi-Vis, ARC Flash sweatshirt.* 300gsm 60/40 Modacrylic/Cotton blend fabric.* Inherently flame retardant.* Fire Retardant properties will not diminish with repeated laundering.* Ribbed cuffs.* Ribbed waistband.* For industrial workers exposed to heat.* Not suitable for fire fighters.EN ISO 13688:2013 - General requirements for protective clothingEN 1149-3:2004 - Anti Static - Test methods for measurements of charge decayEN 1149-5:2008 - Anti Static - Material performance and design requirementsEN ISO 11612:2015 (A1 B1 C2) - Protection against heat and flameEN ISO 20471:2013 - Class 3ARC FLASHIEC 61482-2:2009 - Performance requirements and design requirementsEN 61482-1-2:2007 (Class 1 = 4kA) - Box Arc testingEN 61482-1-1:2009 (ATPV = 12.6 Cal/cm2) - Open Arc testing

Feature Attributes

Colour:

Saturn Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome