Inc VAT (20%)
Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange/navy only).Contrast stand up collar.Full length contrast zip.Two reflective bands around the body, sleeves and one over each shoulder.Two front zip pockets.Contrast cuffs and lower body panel.Elasticated cuffs.Drawcord hem.
Product Type:
Fleece
Material:
100% Polyester
Gender:
Men
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy