1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Fleeces & Sweatshirts
Goodleigh Hooded Sweatshirt

Goodleigh Hooded Sweatshirt


Select
Select
See all variants from
£39.99Inc VAT (20%)

See all variants from £39.99

Description

Fabric: 310GSM Diamond Quilt, 50% Polyester, 50% Cotton Features: Ribbed Cuffs and Hem, Kangaroo Pouch Pocket, Stretch Reflective Tape, Double Fabric Hood with Flat Lace Draw Cord Trim Colour: Grey Reflective Tape: Retromax ISO 20471 Class: 3 Length: 68-84cm Sizes: S-6XL

Feature Attributes

Width:
36 cm
Fabric Weight:
1.05 kg
Length:
54 cm
Height:
4 cm
Product Type:
Hooded Sweatshirt
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome