1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Fleeces & Sweatshirts
Hi-Vis Essential Fleeces, and

Hi-Vis Essential Fleeces, and


Select
Select
See all variants from
£20.99

Inc VAT (20%)


See all variants from £20.99

Description

The Hi-Vis Essential Fleece offers great wearer warmth and comfort. Features include two secure side pockets with zips and an elasticated draw cord waist for a more comfortable fit. The high quality anti-pill finish maintains the look of the garment for longer.

• Anti-pill durable fleece fabric
• Drawcord adjustable hem
• Elasticated cuffs for a secure fit
• 2 side zip pockets for secure storage
• Contrast navy collar and zip for added style
• Reflective tape for increased visibility
• 2 pockets for secure storage
• 40+ UPF rated fabric to block 98% of UV rays
• Complies with RIS 3279-TOM for rail industry (orange only)

See full description

Feature Attributes

Fit:

Regular

Material:

Fleece

Type:

Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome