Inc VAT (20%)
Anti-pill fleece backed.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange and orange/navy only).Black and navy provide enhanced visibility.Drop shoulder style.Taped neck.Ribbed collar, cuffs and hem.Two reflective bands around the body, sleeves and one over each shoulder.Twin needle stitching.
Material:
100% Polyester
Product Type:
Sweatshirt
Gender:
Men
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy