1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Fleeces & Sweatshirts
Hi-Vis Sweatshirt

Hi-Vis Sweatshirt


12 Variants From
£24.99

Inc VAT (20%)

3.5% off
See 12 Product Variants
£24.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange only).Drop shoulder style.Two reflective bands around the body, sleeves and one over each shoulder.Elasticated cuffs and hem.

Feature Attributes

Material:

100% Polyester

Gender:

Men

Product Type:

Sweatshirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome